Bi-M 7.8-in 14 TPI metal cutting Recip blade, 5PK

  • Mfr # 4415-5

  • Zoro # G616155788


product price: $16.29
/pk 5, $3.26/ea

Key Features

Cut Width
0.748 in
Depth
0.035 in
Length
7.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4415-5
Zoro #
G616155788
UPC #
-
Country of Origin
Germany

Dimensions

Cut Width
0.748 in
Depth
0.035 in
Length
7.8 in

Description

Bi-M 7.8-in 14 TPI metal cutting Recip blade Pack of 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.