Reciprocating Saw Blade, Metal Cutting, 9 in, 10/14 TPI, Bi-Metal, 100 PK

  • Mfr # 4434-VP-100

  • Zoro # G716155787


product price:  $359.99
/pk 100, $3.60/ea
Free Shipping & Returns

Key Features

Cut Width
0.748 in
Length
9 in
Depth
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4434-VP-100
Zoro #
G716155787
UPC #
-
Country of Origin
Germany

Dimensions

Cut Width
0.748 in
Length
9 in
Depth
0.035 in

Description

The MPS - 4434-VP-100 is a reciprocating saw blade with dimensions listed for reference: 9 in length, 0.035 in depth, and 0.748 in cut width.

Key Features:

  • Product type: Reciprocating saw blade.
  • Length: 9 in.
  • Depth: 0.035 in.
  • Cut width: 0.748 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.