Bi-M 9-in 10 TPI wood+nails cutting Recip blade, 50PK

  • Mfr # 4434-50

  • Zoro # G616155795


product price:  $271.99
/pk 50, $5.44/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Depth
0.035 in
Cut Width
0.748 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4434-50
Zoro #
G616155795
UPC #
-
Country of Origin
Germany

Dimensions

Depth
0.035 in
Cut Width
0.748 in
Length
9 in

Description

Bi-M 9-in 10 TPI wood+nails cutting Recip blade Pack of 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.