CV 5.9-in 4 TPI wood cutting Recip blade, 100PK

  • Mfr # 4031-100

  • Zoro # G816155823


product price: $195.99
/pk 100, $1.96/ea
Free Shipping & Returns

Key Features

Length
5.9 in
Depth
0.047 in
Cut Width
0.748 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4031-100
Zoro #
G816155823
UPC #
-
Country of Origin
Germany

Dimensions

Length
5.9 in
Depth
0.047 in
Cut Width
0.748 in

Description

The MPS - 4031-100 is a reciprocating saw blade measuring 5.9 in in length. It has a cut width of 0.748 in and a blade depth of 0.047 in, and lists dimensional specifications for product identification and compatibility reference.
Key Features:

  • Length: 5.9 in.
  • Cut width: 0.748 in at the blade kerf.
  • Depth: 0.047 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.