Bi-M 9-in 14 TPI metal cutting Recip blade, 50PK

  • Mfr # 4416-50

  • Zoro # G716155725


product price:  $271.99
/pk 50, $5.44/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Cut Width
0.748 in
Length
9 in
Depth
0.035 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4416-50
Zoro #
G716155725
UPC #
-
Country of Origin
Germany

Dimensions

Cut Width
0.748 in
Length
9 in
Depth
0.035 in

Description

The MPS - 4416-50 is a reciprocating saw blade with dimensions: 9 in length, 0.748 in cut width, and 0.035 in depth.

Key Features:

  • Blade type: Reciprocating saw blade.
  • Length: 9 in.
  • Cut width: 0.748 in.
  • Depth: 0.035 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.