Bi-M 9-in 6 TPI wood+nails cutting Recip blade, 5PK

  • Mfr # 4017-5

  • Zoro # G816155816


product price: $20.65
/pk 5, $4.13/ea

Key Features

Cut Width
0.748 in
Length
9 in
Depth
0.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4017-5
Zoro #
G816155816
UPC #
-
Country of Origin
Germany

Dimensions

Cut Width
0.748 in
Length
9 in
Depth
0.047 in

Description

The MPS - 773341 is a reciprocating saw blade measuring 9 in in length. Its listed dimensions lists the blade’s stated dimensions for product identification: 9 in length, 0.748 in cut width, and 0.047 in depth.

Key Features:

  • Product category: Reciprocating saw blade.
  • Length: 9 in.
  • Cut width: 0.748 in.
  • Depth: 0.047 in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.