This item is Discontinued.

Mr. Bar-B-Q Black Steel Tank Cover, ZAZ1801M ZAZ1801M

Black Steel Tank Cover, ZAZ1801M (Discontinued)

  • Mfr # ZAZ1801M
  • Zoro # G6835605
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZAZ1801M
Zoro #
G6835605
UPC #
728649805724
Country of Origin
Unknown

Details

Color
Black

Description

This Endless Summer Tank Cover is the perfect 2-in-1 solution for keeping your propane tank protected and out of sight while adding an element of design to your outdoor entertaining space. It's crafted in durable black steel with decorative slat stamped sides, featuring a hose opening and top lid allowing you to easily store a standard propane tank inside. With its clean lines your guests will never suspect what's hiding in plain sight! Decorative and sturdy black steel with slat stamped sides Includes a hose opening and ventilation for easy connections Designed to fit a standard LP gas tank (tank not included) Overall dimensions: 15.8 in. L x 15.8 in. W x 20.3 in. H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.