Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Chain, Yellow, Outdoor or Indoor, 1 1/2 in x 200 ft, Polyethylene

  • Mfr # 33HK97

  • Zoro # G7608912


product price: $71.29
/ea

Key Features

Overall Length
200 ft
Size
1 1/2 in
Finish
Gloss
Material
Polyethylene
Application
Outdoor or Indoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33HK97
Zoro #
G7608912
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
200 ft
Size
1 1/2 in
Link Inside Width
0.3 in
Link Outside Width
0.8 in
Manufacturer Warranty Length
1 yr
Link Inside Length
1.1 in
Link Outside Length
1.5 in
Link Thickness
0.2 in

Details

Item
Plastic Chain
Color
Yellow
Finish
Gloss
Material
Polyethylene
Application
Outdoor or Indoor
For Use With
Chain Stanchions, Cone Connectors, Poles
Weight
8.2 lb
Standards
WBENC Certified
Resistance Properties
UV Resistant, Water Resistant, Waterproof
Reflectivity
Non-Reflective

Description

Plastic Chain, Length 200 ft, Color Yellow, Material Polyethylene, Finish Gloss, Link Outside Length 1.5 in, Link Outside Width 0.8 in, Link Inside Length 1.1 in, Link Inside Width 0.3 in, Reflectivity Non-Reflective, Link Thickness 0.2 in, Indoor/Outdoor Usage Indoor, Outdoor, For Use With Chain Stanchions, Cone Connectors, Poles, Weight 8.2 lb, Resistance Properties UV Resistant, Water Resistant, Waterproof, Standards WBENC Certified, Manufacturer Warranty Length 1 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.