Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Barrier Post Kit, Safety Green, 41 in Post Height, Gloss

  • Mfr # 71014-6

  • Zoro # G7671023


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Post Diameter
2 in
Base Type
Dome
Base Material
HDPE
Post Material
Plastic
Post Height
41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71014-6
Zoro #
G7671023
UPC #
044865710148
Country of Origin
United States

Dimensions

Post Diameter
2 in
Post Height
41 in
Overall Length
50 ft
Overall Height
41 in
Base Diameter
14 in
Link Outside Width
1.1 in
Chain Length
50 ft
Link Outside Length
1.9 in

Details

Item
Barrier Post Kit
Base Type
Dome
Base Material
HDPE
Post Material
Plastic
Color
Safety Green
Includes
(6) Light Duty Stanchions, 50 ft of 2 in Plastic Chain
Application
Outdoor or Indoor
Finish
Gloss
Post Finish
Matte
Base Finish
Gloss
Fillable
Yes
Base Color
Green
Post Color
Green
Number of Chains
1
Base Weight
16 lb
Chain Material
Plastic
Resistance Properties
UV Resistant
Number of Posts
6
Chain Color
Safety Green
Reflectivity
Non-Reflective

Description

Barrier Post Kit, Number of Posts 6, Post Height 41 in, Number of Chains 1, Chain Length 50 ft, Link Outside Length 1.9 in, Link Outside Width 1.1 in, Base Type Dome, Chain Color Safety Green, Post Color Green, Reflectivity Non-Reflective, Includes (6) Light Duty Stanchions, 50 ft of 2 in Plastic Chain, Post Diameter 2 in, Fillable Yes, Base Diameter 14 in, Base Weight 16 lb, Post Finish Matte, Base Color Green, Post Material Plastic, Chain Material Plastic, Base Material HDPE, Base Finish Gloss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.