Shop All Crowd Control Post & Ropes
Mr. Chain
Cone Chain Connector, 2-3/4 in., White, PK6
Mfr # 97401-6
Zoro # G9496304
product price: $14.35
/pk 6, $2.39/ea
$14.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1 3/8 in
- Length 6 3/4 in
- Size 2 3/4 in
- Color White
- Overall Length 6 39/50 in
Product Information
- Brand Mr. Chain
- MFR # 97401-6
- Zoro # G9496304
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Height | 1 3/8 in |
Length | 6 3/4 in |
Size | 2 3/4 in |
Overall Length | 6 39/50 in |
Overall Height | 1 3/8 in |
Width | 6 3/4 in |
Overall Width | 6 39/50 in |
Outside Diameter | 6 39/50 in |
Details
Description
Cone Chain Connector for Plastic Chain Barrier, Product Type Cone Chain Connector, For Use With Product Type Traffic Cones, Color White, Length 6 3/4 in, Material Plastic, Width 6 3/4 in, Outside Diameter 6 39/50 in, Height 1 3/8 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA HINSDALE Women's Vegan Closed Back Clog in Cognac, Size 5.5-6, PR (478106-015-37)
- DUPONT Coveralls, 4 PK, Yellow, Tychem(R) 2000, Adhesive (QC122TYL2X000400)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (16-377/M)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402095)
- MR. CHAIN Cone Chain Connector, Gloss, Orange, PK6 (97413-6)
- MR. CHAIN 1.5" (#6, 38 mm.) x 300 ft. White Plastic Chain (30001-300)
- MR. CHAIN Plastic Chain, 1 1/2" x 100 ft., Sfty Org (30012-100)
- MR. CHAIN Plastic Chain, 1 1/2" x 300 ft, Blue (30006-300)
- MR. CHAIN Chain, Barricide Safety Plastic, 1-1/2" (30005-100)
- MR. CHAIN Plastic Chain, 1 1/2" x 100 ft., Green (30004-100)
- TENSABARRIER Tensacone Topper, Orange, Belt Yellow/Blk (TC114-30-MAX-NO-D4X-C)
- Mr. Chain Crowd Control