This item is Discontinued.

Mr. Chain Plastic Chain, 1-1/2 In x 50ft, Glow Green 30022-50

Plastic Chain, 1-1/2 In x 50ft, Glow Green (Discontinued)

  • Mfr # 30022-50
  • Zoro # G5059634
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30022-50
Zoro #
G5059634
UPC #
-
Country of Origin
United States

Dimensions

Size
1 1/2 in

Details

Item
Plastic Chain
Color
Glow Green
Material
Polyethylene
For Use With
Crowd and Traffic Control Stanchions
Application
Outdoor or Indoor

Description

Plastic Chain, Length 50 ft, Color Glow Green, Material Polyethylene, For Use With Crowd and Traffic Control Stanchions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.