Stanchion, Post Dia. 2", White

  • Mfr # 93501

  • Zoro # G7347186


product price: $31.79
/ea

Key Features

Post Diameter
2 in
Base Type
Flat
Base Material
Polyethylene
Post Material
HDPE
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93501
Zoro #
G7347186
UPC #
-
Country of Origin
United States

Dimensions

Post Diameter
2 in
Overall Height
41 in
Base Diameter
14 in
Manufacturer Warranty Length
5 yr

Details

Item
Light Duty Stanchion
Base Type
Flat
Base Material
Polyethylene
Post Material
HDPE
Color
White
Post Finish
Matte
Application
Outdoor or Indoor
Includes
Ball Top, Base, C-Hook, Pole
For Use With
3DLR6, Mfr. No. GU01
Finish
matte
Base Finish
Matte
Fillable
Yes
Post Color
White
Base Color
White
Compatible Line
Chain
Compatible Line Manufacturer Part Number
GU01
Resistance Properties
UV Resistant

Description

Light Duty Stanchion, For Use With 3DLR6, Mfr. No. GU01, Compatible Line Chain, Overall Height 41 in, Post Diameter 2 in, Base Diameter 14 in, Fillable Yes, Post Material HDPE, Base Type Flat, Post Color White, Base Color White, Includes Ball Top, Base, C-Hook, Pole, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material Polyethylene, Base Finish Matte, Color White, Resistance Properties UV Resistant, Compatible Line Manufacturer Part Number GU01

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.