Shop MR. CLEAN
See all product information
Create Account
All-Purpose Cleaner, 23 oz Bottle, Liquid, Lemon
- Mfr # 80375756
- Zoro # G025011972
product price:Â
$
11.99
/ea
Key Features
pH Value
10.3
Surfaces for Use On
Doors Garbage Cans
Size
23 oz
Cleaner Form
Liquid
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 80375756
- Zoro #
- G025011972
- UPC #
- 30772068922
- Country of Origin
- United States
- pH Value
- 10.3
- Fragrance
- Lemon
- Surfaces for Use On
- Doors Garbage Cans
- Cleaner Form
- Liquid
- Container Type
- Bottle
Dimensions
- Size
- 23 oz
Description
Mr Clean's 2X concentrated all-purpose cleaner muscles through 100% of dirt and grease for powerful, multi-surface cleaning. This floor cleaner for mopping is great for cleaning linoleum, tile and hardwood floors. Use Mr. clean all-purpose cleaner as a bathroom cleaner to clean toilets, sinks and bathtubs. This multi-surface cleaner even works outside on garbage cans, doors and more. It makes cleaning your house that much easier and leaves the long-lasting freshness of Unstoppables fresh scent behind. Add Mr. clean to your arsenal of cleaning supplies today.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.