
Cleaners & Detergents, Bottle, Summer Citrus, 6 PK (Discontinued)
- Mfr # 77131
- Zoro # G6082165
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77131
Zoro #
G6082165
UPC #
10037000771316
Country of Origin
United States
Details
Container Type
Bottle
Fragrance
Summer Citrus
Item
Cleaners & Detergents
Capacity
45 oz
Application
Disinfectant/Cleaner
Effective to Remove
Dust; Dirt; Germs; Grease; Grime; Water-Based Soil
Standards
EPA Reg. No. 3573-63
Net Weight
19.78 lbs
Physical Form
Liquid
Surface
Ceramic; Fiberglass; Plastic; Porcelain; Stainless Steel; Tile
Includes
Includes six 45 oz bottles
For Use On
Ceramic; Fiberglass; Plastic; Porcelain; Stainless Steel; Tile
Description
Mr. Clean® Multi-Surface Antibacterial Cleaner, Summer Citrus, 45 oz Bottle, 6/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.