Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mr. Clean Magic Eraser Kitchen Scrubber, 4.6 x 2.3, White, 4PK 51107

Magic Eraser Kitchen Scrubber, 4.6 x 2.3, White, 4PK (Discontinued)

  • Mfr # 51107
  • Zoro # G403445993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51107
Zoro #
G403445993
UPC #
37000511076
Country of Origin
United States

Dimensions

Length
2.3"
Width
4.6"
Height
2.3"

Details

Item
Sponges
Material
Foam
Color
White
Weight
0.097 lbs
Pad/Brush Shape
Wavy Rectangle
Type
Scrub Sponge
Duty Rating
Medium/Heavy

Description

Great for tough kitchen messes: grease on ceramic cookware, burnt-on messes on glass stovetops and ovens, grime on granite countertops and appliances. Now infused with Dawn® dish detergent, this scrubber pad does more than ever. Effectively removes organic debris and common soils. Cuts through grease and stains.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.