Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mr. Clean Cleaners & Detergents, Bottle, Summer Citrus 77130EA

Cleaners & Detergents, Bottle, Summer Citrus (Discontinued)

  • Mfr # 77130EA
  • Zoro # G6073695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
77130EA
Zoro #
G6073695
UPC #
37000771302
Country of Origin
United States

Details

Container Type
Bottle
Fragrance
Summer Citrus
Item
Cleaners & Detergents
Capacity
28 oz
For Use On
Ceramic; Fiberglass; Plastic; Porcelain; Stainless Steel; Tile
Net Weight
2.113 lbs
Application
Disinfectant/Cleaner
Standards
EPA Reg. No. 3573-63
Physical Form
Liquid
Effective to Remove
Dust; Dirt; Germs; Grease; Grime; Water-Based Soil
Surface
Ceramic; Fiberglass; Plastic; Porcelain; Stainless Steel; Tile

Description

Mr. Clean® Multi-Surface Antibacterial Cleaner, Summer Citrus, 28 oz Bottle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.