Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mr. Clean Scrubber, 4-39/64"L, Foam, Wht, PK24 82028

Scrubber, 4-39/64"L, Foam, Wht, PK24 (Discontinued)

  • Mfr # 82028
  • Zoro # G5033156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82028
Zoro #
G5033156
UPC #
037000820284
Country of Origin
United States

Dimensions

Length
4-39/64"
Width
2-13/32"
Thickness
1"

Details

Item
Scrubber Sponge
Material
Foam
Color
White
Application
Floors, Walls, Doors
Used On
Floors, Walls, Doors
Abrasive
Yes

Description

Scrubber Sponge, Thickness 1 in, Application Floors, Walls, Doors, Package Quantity 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.