Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Turbo Plunger & Bowl Brush Set, 12 1/2" Handle w/ 6" Dia Bowl, White

  • Mfr # 440436

  • Zoro # G4062309


product price: $26.34
/ea

Key Features

Material
Plastic
Length
12.5"
Size
4.75"
Outside Diameter
6"
Weight
2.625 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440436
Zoro #
G4062309
UPC #
11171043772
Country of Origin
China

Dimensions

Length
12.5"
Size
4.75"
Outside Diameter
6"

Details

Material
Plastic
Weight
2.625 lbs

Description

Mr. Clean® Turbo Plunger & Bowl Brush Set, 12 1/2" Handle w/ 6" Dia Bowl, White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.