
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BUT440436
Zoro #
G201800352
UPC #
-
Country of Origin
China
Dimensions
Length
12.5"
Size
4.75"
Outside Diameter
6"
Details
Item
Plunger Bowl Brush Set
Material
Plastic
Weight
2.625 lbs
Description
Plunger Bowl Brush Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.