Zoro Homepage

2 Quart Stainless Steel Whistling Tea Kettle with Wood Pattern Handle in Black

  • Mfr # 82966.01

  • Zoro # G021736817


product price: $35.75
/ea

Key Features

Width
7.9 in
Length
9.25 in
Material
Stainless Steel
Color
Black
Height
8.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82966.01
Zoro #
G021736817
UPC #
085081061478
Country of Origin
China

Dimensions

Width
7.9 in
Length
9.25 in
Height
8.7 in

Details

Material
Stainless Steel
Item
Whistling Tea Kettle
Color
Black

Description

This easy to use, beautifully designed whistling tea kettle will soon become a family favorite! Constructed with durable and lightweight stainless steel, this kettle features a cool touch handle, spout knob, and lid handle. Flip up trigger spout easily opens the spout with just a light pull, keeping your fingers away from any hot steam and making serving fast and easy. Whistle signals when water is boiling. Wood grain pattern on all handles and cool touch surfaces adds a rustic style and makes a nice addition to your kitchen decor. Hand wash recommended.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.