Mondrich 48 Ounce Stainless Steel Airtight Coffee Canister with Scoop
- Mfr # 136627.02
- Zoro # G421739418
product price:Â
$
37.79
/ea
Key Features
Material
Stainless Steel
Height
6 in
Length
5 in
Color
Stainless Steel
Width
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 136627.02
- Zoro #
- G421739418
- UPC #
- 085081576330
- Country of Origin
- China
- Item
- Canister Set
- Material
- Stainless Steel
- Color
- Stainless Steel
Dimensions
- Height
- 6 in
- Length
- 5 in
- Width
- 5 in
Description
Keep your counters organized and your items fresh with this Mr. Coffee Mondrich 48 Ounce Stainless Steel Airtight Coffee Canister with Scoop. The durable stainless steel protects your coffee ground and other items from light and the rubber seal keeps out air and moisture. A freshness valve helps release CO2 to keep coffee rich and flavorful. The top lid features a helpful tracking disc so you can set restock or expiration dates. An included 1/8 cup spoon is perfect for scooping out coffee grounds, sugar, granola, and more.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.