Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

62oz Heat Resisitant Borosilicate Glass Pitcher with Strainer Lid

  • Mfr # 136629.01

  • Zoro # G421738817


product price: $34.15
/ea

Key Features

Material
Glass
Width
4 in
Length
6.5 in
Height
9.25 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136629.01
Zoro #
G421738817
UPC #
085081576354
Country of Origin
China

Dimensions

Width
4 in
Length
6.5 in
Height
9.25 in

Details

Material
Glass
Item
Glass Pitcher
Color
Clear

Description

The Mr. Coffee 62oz heat resistant glass pitcher with strainer lid is designed with versatile borosilicate glass that is great for use with both hot and cold beverages. This pitcher comes with a strainer lid, allowing you to infuse your water with tea leaves, sliced fruit, or whatever you like! This small pitcher is perfect for all occasions and will work for most of your favorite beverages. Includes an easy pour spout and stainless steel strainer lid with dual outlets to pour water, juice, or tea. Hand wash only.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.