Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Claredale 2.2 Quart Stainless Steel Whistling Tea Kettle in Red with Nylon Handle

  • Mfr # 108074.01

  • Zoro # G221736358


product price: $27.99
/ea

Key Features

Overall Width
9 in
Overall Height
8 in
Material
Stainless Steel
Overall Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108074.01
Zoro #
G221736358
UPC #
085081312556
Country of Origin
China

Dimensions

Overall Width
9 in
Overall Height
8 in
Overall Length
9 in

Details

Item
Whistling Tea Kettle
Color
Red
Material
Stainless Steel

Description

The Claredale 2.2 qt. Whistling Tea Kettle will help you get your favorite hot beverages ready effortlessly. This dome shape tea kettle is made of high quality and durable stainless steel to resist rust and stains for a long lasting sheen. The ergonomic stay-cool handle features a flip-up spout cover engaged by a trigger button for a safe and easy one-handed operation, without worrying about burning or scalding yourself. For added convenience, the Claredale kettle will whistle to let you know that your water is ready!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.