Coupleton Teardrop 4Pc 15Oz Stoneware and Stainless Steel Travel Mug Set with Lid Peach

  • Mfr # 138932.01

  • Zoro # G421739715


product price:  $56.85
/ea

Key Features

Color
Pink
Height
3.75 in
Width
5.25 in
Material
Stoneware
Length
5.6 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
138932.01
Zoro #
G421739715
UPC #
085081599582
Country of Origin
China

Dimensions

Height
3.75 in
Width
5.25 in
Length
5.6 in

Details

Item
Travel Mug
Color
Pink
Material
Stoneware

Description

This Mr. Coffee Coupleton Teardrop 4 Piece 15 Ounce Stoneware Travel Mug Set is the perfect mug to enjoy your favorite hot or cold drinks. With a convenient travel lid, you can take this on the go or just help to avoid spills around the house. The base is stainless steel to help with insulation and has a padded bottom so it won't scratch surfaces. A teardrop wax relief design on the light peach pink color makes this a lovely addition to your drinkware. Due to the stainless steel base, this mug is hand wash only and not microwave safe.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.