Salon Espresso 2 piece 3 Ounce Double Wall Insulated Glass Mug Set
- Mfr # 750123588M
- Zoro # G722980410
product price:Â
$
19.59
/ea
Key Features
Color
Clear
Height
2.6 in
Width
2.6 in
Material
Glass
Length
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123588M
- Zoro #
- G722980410
- UPC #
- 085081705457
- Country of Origin
- China
- Item
- Mug Set
- Color
- Clear
- Material
- Glass
Dimensions
- Height
- 2.6 in
- Width
- 2.6 in
- Length
- 4 in
Description
Enjoy your espresso in style with the Mr. Coffee Salon Espresso 2 Piece Double Wall Insulated Glass Mug Set. Each 3-ounce cup is crafted from durable, heat-resistant borosilicate glass that resists stains and cloudiness, ensuring easy maintenance and lasting clarity. The sleek, double-wall design creates a striking "floating" effect, adding a touch of elegance to your coffee moments while showcasing your brew with modern flair. More than just a visual statement, the double-wall construction provides practical benefits-keeping your espresso hot while the exterior remains cool to the touch. This insulating air pocket also prevents condensation, making the cups ideal for hot or cold beverages without messy drips or rings. The set includes two espresso cups and is dishwasher safe for effortless cleanup. Perfect for personal use or as a thoughtful gift, this set brings both form and function to your coffee experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.