Flintshire 1.75 Quart Whistling Stovetop Tea Kettle in Purple

  • Mfr # 127554.01

  • Zoro # G121739022


product price:  $37.35
/ea

Key Features

Color
Purple
Length
8.25 in
Height
7.5 in
Width
8.1 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
127554.01
Zoro #
G121739022
UPC #
085081507358
Country of Origin
China

Dimensions

Length
8.25 in
Height
7.5 in
Width
8.1 in

Details

Color
Purple
Material
Stainless Steel
Item
Tea Kettle

Description

The Flintshire 1.75 quart whistling tea kettle by Mr. Coffee is sleek and modern in design with a simple and easy to use construction. This kettle features a flip-up spout cover for easy pouring and a stay cool handle for safe handling when kettle is hot. Duo tone brushed stainless steel design is lightweight and durable for long lasting use. Prepare your favorite hot beverages with this easy to use kettle! Hand wash recommended.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.