Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Harpwell 1.8 Quart Stainless Steel Whistling Tea Kettle

  • Mfr # 128621.01

  • Zoro # G121737080


product price: $30.85
/ea

Key Features

Width
7.75 in
Color
Stainless Steel
Length
8.75 in
Material
Stainless Steel
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
128621.01
Zoro #
G121737080
UPC #
085081518026
Country of Origin
China

Dimensions

Width
7.75 in
Length
8.75 in
Height
8 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
Whistling Tea Kettle

Description

Get the day going with the Mr. Coffee Harpwell 1.8 Quart Stainless Steel Whistling Tea Kettle. Fill up to 7 cups of water to be heated over the stove. The stainless steel body and black stay-cool handle match with any kitchen setup. The flip open spout whistles to alert when water is boiling. Enjoy instant oatmeal, hot coffee, or some relaxing tea.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.