Java Quest 4 Pc 23 oz Stainless Steel Tumbler Set with Lids and Straws in Assorted Colors

  • Mfr # 134034.01

  • Zoro # G721739354


product price: $66.59
/ea

Key Features

Length
3.6 in
Width
2.6 in
Material
Stainless Steel
Color
Assorted
Height
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
134034.01
Zoro #
G721739354
UPC #
085081550255
Country of Origin
China

Dimensions

Length
3.6 in
Width
2.6 in
Height
8.5 in

Details

Material
Stainless Steel
Color
Assorted
Item
Tumbler Set

Description

The Mr. Coffee Java Quest 4 Piece 23 oz Stainless Steel Tumbler Set is perfect for enjoying your favorite drinks on the go! These tumblers are designed with a double stainless steel wall that keeps your drinks cool or hot for hours so you can enjoy your beverage throughout the day while you work or run errands. Each tumbler comes with an acrylic lid that has a silicone seal to lock in the liquid to avoid spills, and can be switched from straw use to sip use with the slide to adjust cap. Stainless steel straws are washable and reusable, including a silicone tip to protect your lips and teeth from contacting metal directly. Matte solid colored exterior is sleek, simple, and perfect for personalization! Take these tumblers with you on the daily and keep yourself caffeinated and hydrated!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.