Modern Euphoria 4 Piece 23 Ounce Plastic Tumbler with Straw and Lid Set in Pink
- Mfr # 136625.01
- Zoro # G421736905
product price:Â
$
35.75
/ea
Key Features
Color
Pink
Height
3-3/4 in
Width
3-3/4 in
Material
Plastic
Length
8.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 136625.01
- Zoro #
- G421736905
- UPC #
- 085081576316
- Country of Origin
- China
Dimensions
- Height
- 3-3/4 in
- Width
- 3-3/4 in
- Length
- 8.4 in
Details
- Item
- Plastic Tumbler Set
- Color
- Pink
- Material
- Plastic
Description
Take your favorite beverages on-the-go with this Mr. Coffee Modern Euphoria 4 Piece 23 Ounce Plastic Tumbler with Straw and Lid Set. At a large 23 oz capacity, you can fit plenty of your drink of choice. The screw on lid is perfect for taking with you as it stays on sturdy to prevent minor spills. Double wall insulation is perfect for cold and iced beverages as it does not sweat like other single wall cups. Fitting in most car cup holders, this tumbler is your new travel best friend.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.