Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Javelin 16 oz. Travel Thermal Bottle

  • Mfr # 91880.03

  • Zoro # G521738519


product price: $24.99
/ea

Key Features

Material
Stainless Steel
Height
2.65 in
Body Color
Stainless Steel
Width
2.66 in
Length
9.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91880.03
Zoro #
G521738519
UPC #
085081150615
Country of Origin
China

Dimensions

Height
2.65 in
Width
2.66 in
Length
9.3 in

Details

Material
Stainless Steel
Item
Travel Thermal Bottle
Body Color
Stainless Steel

Description

Mr Coffee Javelin Travel Thermal Bottle is perfect for those days you have to be on-the-go. This stainless steel bottle features a double wall vacuum flask interior to ensure optimal temperature retention. It comes with a comfortable textured silicone sleeve for easy grip. This thermal bottle will keep all your favorite beverages hot for up to 6 hours!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.