Javelin 2-Piece Double Wall Thermos and Travel Mug Gift Set in Red

  • Mfr # 108165.02

  • Zoro # G121736755


product price:  $30.85
/ea

Key Features

Length
10 in
Material
Stainless Steel
Color
Red
Height
3.5 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108165.02
Zoro #
G121736755
UPC #
085081313461
Country of Origin
China

Dimensions

Length
10 in
Height
3.5 in
Width
8 in

Details

Item
Double Wall Thermos
Material
Stainless Steel
Color
Red

Description

The Javelin 2-Piece Double Wall Thermos and Travel Mug Gift Set in Red is a great travel companion. Perfect for any hot or cold beverage, this bold set features a double-wall vacuum for optimal temperature retention for an extended period of time. With this practical pair, you can take your favorite beverages on-the-go worry and spill-free! Includes one 16 oz. thermos and one 15 oz. travel mug The Thermos measures in at: 9.5 x 2.5 x 2 - 10.85oz weight The Thermos has a fluid capacity of 16oz The travel mug measures in at: 6 x 5 x 2.5 - 7.80oz weight The travel mug has fluid capacity of 15oz

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.