Javelin 2 Piece Thermal Bottle and Travel Mug Set in Black

  • Mfr # 142763.02

  • Zoro # G521738861


product price: $34.15
/ea

Key Features

Material
Stainless Steel
Width
8.6 in
Height
4.2 in
Length
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
142763.02
Zoro #
G521738861
UPC #
085081639189
Country of Origin
China

Dimensions

Width
8.6 in
Height
4.2 in
Length
10.6 in

Details

Material
Stainless Steel
Item
Thermal Bottle
Color
Black

Description

The Mr. Coffee Javelin 2 Piece Thermal Bottle and Travel Mug Set is the perfect solution for anyone looking to enjoy their favorite beverages while on the go. This thoughtfully designed set includes a versatile thermos equipped with a sealing lid and a convenient small attachment cup, allowing you to easily pour and sip your drinks without the hassle of spills. Additionally, the travel coffee mug features a user-friendly slide open lid, making it simple to access your drink while navigating your busy day. Both pieces are crafted with a slim base that effortlessly fits into most standard cup holders, ensuring you can take your beverages with you wherever you travel, whether it's a morning commute or a road trip. Crafted from durable double wall vacuum insulated stainless steel, the Mr. Coffee Javelin set is engineered to keep your drinks hot or cold for hours on end. Whether you're savoring a steaming cup of coffee on a chilly morning or staying hydrated with ice-cold water during a warm afternoon, this set is designed to enhance your daily beverage routine. With its sleek and modern design, the Mr. Coffee Javelin set not only prioritizes functionality but also adds a touch of style to your daily adventures. Elevate your beverage experience and ensure you're always prepared for whatever the day may bring with this essential two-piece set!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.