Shop WANDA JUNE HOME
See all product information
Create Account
by Miranda Lambert Hide Your Crazy 4 Piece 16 Ounce Glass Tumbler Set
- Mfr # 138802.01
- Zoro # G621739096
product price:Â
$
21.15
/ea
Key Features
Color
Clear
Height
5.8 in
Width
3.5 in
Material
Glass
Length
3.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 138802.01
- Zoro #
- G621739096
- UPC #
- 085081598264
- Country of Origin
- China
Dimensions
- Height
- 5.8 in
- Width
- 3.5 in
- Length
- 3.5 in
Details
- Item
- Tumbler Set
- Color
- Clear
- Material
- Glass
Description
Style your home with the Wanda June Home by Miranda Lambert Hide Your Crazy 4 Piece 16 Ounce Glass Tumbler Set. Featuring a stylish test design that has a retro hand painted look that will brighten any afternoon. The durable clear glass body is dishwasher safe for fast and easy cleaning. The round, tapered shape is perfect for holding a variety of drinks. Enjoy from waters and juices, to cocktails and sodas!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.