Javelin 2 Piece Thermal Bottle and Travel Mug Set in Emerald Green

  • Mfr # 136624.02

  • Zoro # G821736659


product price:  $34.15
/ea

Key Features

Length
10.25 in
Material
Stainless Steel
Height
3.75 in
Width
8.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
136624.02
Zoro #
G821736659
UPC #
085081576309
Country of Origin
China

Dimensions

Length
10.25 in
Height
3.75 in
Width
8.5 in

Details

Item
Thermal Bottle
Material
Stainless Steel
Color
Emerald Green

Description

The Mr. Coffee Javelin 2 Piece Thermal Bottle and Travel Mug Set is designed for on the go convenience! This set comes with one thermos that includes a sealing lid and small attachment cup for on the go use, and one travel coffee mug with slide open lid. This 2 piece set is designed with a slim base for each drinkware piece, making it easy to fit into most cup holders for ultimate on the go convenience. Double wall vacuum insulated stainless steel material keeps your drinks hot or cold for hours. Set up your daily beverage routine for success with this two piece set!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.