Shop MR COFFEE
See all product information
Create Account
Mr. Coffee Altona 3 Piece 27 Ounce Stainless Steel Thermal Travel Bottles in Assorted Colors
- Mfr # 107322.01
- Zoro # G221737423
product price:Â
$
41.95
/ea
Key Features
Color
Assorted
Material
Stainless Steel
Length
11.75 in
Width
9.5 in
Height
3.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 107322.01
- Zoro #
- G221737423
- UPC #
- 085081305039
- Country of Origin
- China
Dimensions
- Length
- 11.75 in
- Width
- 9.5 in
- Height
- 3.25 in
Details
- Item
- Thermal Travel Bottle
- Color
- Assorted
- Material
- Stainless Steel
Description
Take your favorite soups and beverages on the go with the Mr. Coffee Altona 3 Piece 27 Ounce Stainless Steel Thermal Travel Bottles in Assorted Colors. Crafted from insulated stainless steel, these mugs are designed to keep both hot and cold drinks at optimum temperature. Each thermos also comes with a matching drinking lid for easy serving and drinking!
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.