Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mr. Coffee Claredale 2.2 Quart Brushed Stainless Steel Whistling Tea Kettle with Nylon Handle

  • Mfr # 108075.01

  • Zoro # G621736552


product price: $30.85
/ea

Key Features

Width
7.5 in
Color
Silver
Length
8.5 in
Height
7.5 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108075.01
Zoro #
G621736552
UPC #
085081312563
Country of Origin
China

Dimensions

Width
7.5 in
Length
8.5 in
Height
7.5 in

Details

Color
Silver
Item
Whistling Tea Kettle
Material
Stainless Steel

Description

The Mr Coffee Claredale 2.2 Quart Brushed Stainless Steel Whistling Tea Kettle offers a beautiful kettle for boiling water. Whether you are looking to make a cup of your favorite tea or a nice hot cup of coffee, this kettle will meet all of your hot beverage needs. This tea kettle will blend well with any kitchen style.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.