Zoro Homepage

Mr. Coffee Daily Brew 1.2 Quart Coffee Press

  • Mfr # 78762.01

  • Zoro # G921739260


product price: $25.39
/ea

Key Features

Color
Stainless Steel
Height
4.5 in
Length
9.2 in
Material
Stainless Steel
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
78762.01
Zoro #
G921739260
UPC #
085081019431
Country of Origin
China

Dimensions

Height
4.5 in
Length
9.2 in
Width
6 in

Details

Color
Stainless Steel
Material
Stainless Steel
Item
Coffee Press

Description

Your morning routine will never be the same with the Daily Brew 1.2 Qt. Coffee Press by Mr. Coffee. This fashionable coffee press brews over 38 ounces of rich and flavorful coffee. The stainless steel frame and glass carafe ally practicality with great design, making this beautiful coffee press a great addition to any kitchen. *Sturdy stainless steel frame and press *Chrome & Glass Finish *Polypropylene Handles & Knob *Easy Cleaning *Brews Over 38 Ounces Of Coffee **All parts are dishwasher safe. Not for stove-top use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.