Mr. Coffee Flintshire 1.75 Qt. Stainless Steel Whistling Tea Kettle

  • Mfr # 91407.02

  • Zoro # G921737617


product price:  $22.49
/ea

Key Features

Color
Stainless Steel
Material
Stainless Steel
Width
8 in
Height
8 in
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91407.02
Zoro #
G921737617
UPC #
085081145888
Country of Origin
China

Dimensions

Width
8 in
Height
8 in
Length
8 in

Details

Color
Stainless Steel
Item
Whistling Tea Kettle
Material
Stainless Steel

Description

The Mr. Coffee Flintshire 1.75 Qt. Stainless Steel Whistling Tea Kettle is the perfect tea kettle to have for day to day use. Feel at ease to leave the water boil, while you get to do other things. The whistling tea kettle, will let you know when the water is boiled by the whistling sound that will make when its ready. Tend to your guests while the water is being boiled, and let the whistle from the kettle draw you back to the kitchen to prepare your favorite hot drink. The kettle also has a flip-top spout cover for safe and east pouring.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.