Mr. Coffee Luster Javelin 4 Pc 16 Ounce Stainless Steel Thermal Travel Bottle Set in Assorted Colors

  • Mfr # 116833.01

  • Zoro # G221738406


product price:  $46.89
/ea

Key Features

Body Color
Assorted
Material
Stainless Steel
Width
10 in
Height
2.5 in
Length
10.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
116833.01
Zoro #
G221738406
UPC #
085081400147
Country of Origin
China

Dimensions

Width
10 in
Height
2.5 in
Length
10.5 in

Details

Item
Thermal Travel Bottle
Body Color
Assorted
Material
Stainless Steel

Description

Own this colorful and handy assortment of Mr. Coffee Luster Javelin 4 Piece 16oz Thermal Travel Bottle Set in Assorted Colors. Each bottle is double-wall insulated stainless steel to keep drinks at optimum temperature throughout the day. These travel bottles also come equipped with 2 in 1 lids that also act as a drinking cup for you to pour your drinks or soup into. This set of four hydration bottles come in orange, pink, purple, and blue.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.