Mr. Coffee Traverse 3 Piece 16 Ounce Stainless Steel and Ceramic Travel Mug in Assorted Colors

  • Mfr # 72791.02

  • Zoro # G121738100


product price:  $45.49
/ea

Key Features

Height
3 in
Width
8 in
Material
Ceramic
Length
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
72791.02
Zoro #
G121738100
UPC #
085081959713
Country of Origin
China

Dimensions

Height
3 in
Width
8 in
Length
11 in

Details

Item
Travel Mug
Color
Assorted
Material
Ceramic

Description

Take your coffee or tea with you on the go with the Mr. Coffee Traverse 3 Piece 16 oz Stainless Steel and Ceramic Travel Mug Set. Each mug from this colorful 3 piece set is crafted from durable stainless steel which makes it great for everyday use. Comes equipped with an easy to use suction lid with single-motion safety latch and sealing ring, all to prevent spillage and maintain temperature control. Great for water, juice, iced tea, coffee, tea, hot cocoa and more!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.