Zoro Homepage

Mr. Colebrook Speckled Stoneware 18oz 4 Piece Mug Set in Assorted Colors

  • Mfr # 97247.01

  • Zoro # G921738164


product price: $43.85
/ea

Key Features

Length
5.6 in
Height
3.75 in
Color
Assorted
Width
4.3 in
Material
Stoneware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97247.01
Zoro #
G921738164
UPC #
085081204288
Country of Origin
China

Dimensions

Length
5.6 in
Height
3.75 in
Width
4.3 in

Details

Color
Assorted
Item
Mug Set
Material
Stoneware

Description

The Mr. Colebrook speckled mug set by Mr. Coffee comes with four assorted 18oz coffee mugs. Each mug is constructed of durable stoneware that is finished in a glossy sheen. Each piece in this set has a unique speckled exterior design with black rim and a wide mouth and base. Large 18oz capacity is perfect for your morning cup, and the dishwasher and microwave safe material makes these mugs ideal for easy and quick cleaning and reheating.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.