Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Primevalley 4 Piece 14 Ounce Stackable Assorted Wax Relief Triangle Design Mug Set

  • Mfr # 136957.04R

  • Zoro # G521739790


product price: $34.15
/ea

Key Features

Color
Assorted Colors
Material
Stoneware
Length
5.25 in
Width
4 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136957.04R
Zoro #
G521739790
UPC #
085081579638
Country of Origin
China

Dimensions

Length
5.25 in
Width
4 in
Height
3.5 in

Details

Color
Assorted Colors
Item
Mug Set
Material
Stoneware

Description

Have your favorite beverages in this stylish Mr. Coffee Primevalley 4 Piece 14 Ounce Stackable Assorted Wax Relief Triangle Design Mug Set. Each mug in this four piece set features its own unique and beautiful geometric design with white, blue, black, and bronze details. At 14 ounces, these mugs hold plenty of your drink of choice. These mugs are dishwasher and microwave safe making for easy everyday use and cleanup. Bring home a new and gorgeous mug set for your table today!

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.