
Programmable Coffee Maker, 12-Cup, Black/Stainless Steel (Discontinued)
- Mfr # 2176619/2176620
- Zoro # G615508998
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2176619/2176620
Zoro #
G615508998
UPC #
53891147576
Country of Origin
China
Dimensions
Height (In.)
13.55 in
Width (In.)
10.9 in
Depth (In.)
11.5 in
Details
Number of Burners
1
Carafe Material
Glass
Capacity
96 oz
Warming Stations
1
Number of Cups
12
Item
Standard Drip Coffee Brewers
Color
Black/Stainless Steel
Material
Stainless Steel, Plastic
Warmer
Yes
Description
Enjoy delicious, bold-tasting coffee made simple with the new Mr. Coffee 12-Cup Programmable Coffee Maker with Strong Brew Selector. Brew your coffee as bold as you like it with the Strong Brew Selectoryou can choose to brew a bolder cup of coffee if that's what you'd like, with the touch of a button. The coffee maker also features intuitive Brew Later programming that makes it easy to schedule brewing ahead of time, so you can wake up to the smell of freshly made coffee. This updated design also includes a Grab-a-Cup Auto Pause, so you can pour a cup of coffee before brewing is finished. Plus, the 4-Hour Auto-Shutoff feature automatically turns off the coffee maker so you don't have to. Plus, this coffee maker comes with a dishwasher-safe, reusable coffee filter, so you can save money and create less waste. Just sit back, sip, and enjoy great coffee just the way you like it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.