Retro Machiatto 2 piece 16 Ounce Double Wall Insulated Glass Mug Set
- Mfr # 750123599M
- Zoro # G522980429
product price:Â
$
26.15
/ea
Key Features
Color
Clear
Height
4.75 in
Width
3.90 in
Material
Borosilicate Glass
Length
4.80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123599M
- Zoro #
- G522980429
- UPC #
- 085081705440
- Country of Origin
- China
Dimensions
- Height
- 4.75 in
- Width
- 3.90 in
- Length
- 4.80 in
Details
- Item
- Mug Set
- Color
- Clear
- Material
- Borosilicate Glass
Description
Enjoy your favorite beverages in style with the Mr. Coffee Retro Machiatto Mug Set, featuring two 16-ounce double wall insulated glass mugs. Each mug is made from handcrafted, heat-resistant borosilicate glass that resists stains and cloudiness for long-lasting clarity and easy cleanup. The clean, modern design showcases your drink beautifully, thanks to the clear glass and elegant "floating" effect created by the double-wall construction. Designed for both form and function, the double-wall insulation helps keep hot drinks hot and cold drinks cold, all while keeping the exterior cool to the touch and free from condensation. Whether you're sipping on coffee, tea, or iced beverages, these mugs provide a comfortable and stylish drinking experience. The set includes two generously sized mugs and is dishwasher safe for added convenience-perfect for everyday use or gifting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.