Travertine 16 oz Stoneware & Stainless Steel Travel Mug with Lid Assorted, 3PK

  • Mfr # 80622.01

  • Zoro # G521737307


product price: $48.75
/pk 3, $16.25/ea

Key Features

Width
5 in
Length
8 in
Material
Stoneware
Height
3.5 in
Color
Assorted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80622.01
Zoro #
G521737307
UPC #
085081038036
Country of Origin
China

Dimensions

Width
5 in
Length
8 in
Height
3.5 in

Details

Material
Stoneware
Item
Travel Mug
Color
Assorted

Description

Enjoy all your favorite beverages, hot or cold with the Mr. Coffee 16oz travel mug. Made of strong durable Stainless Steel base with a beautifully crafted Stoneware body and handle. Comes in 3 assorted colors that will surely stand out and you will enjoy for a long time. Keep your beverages hot or cold with the easy sip lip with adjustable opening. Make this the perfect addition to your home or work desk and enjoy it everywhere.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.