Shop MR. COFFEE
See all product information
Create Account
Vintage Brew 2 Piece 18 Ounce Stoneware Mug Set
- Mfr # 750123594M
- Zoro # G522980382
product price:Â
$
22.89
/ea
Key Features
Color
Assorted
Height
4 in
Width
4 in
Material
Stoneware
Length
5.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123594M
- Zoro #
- G522980382
- UPC #
- 085081704634
- Country of Origin
- China
- Item
- Mug Set
- Color
- Assorted
- Material
- Stoneware
Dimensions
- Height
- 4 in
- Width
- 4 in
- Length
- 5.75 in
Description
Enjoy your favorite hot drinks in style with the Mr. Coffee Vintage Brew 2 Piece 18 Ounce Stoneware Mug Set. Each mug is crafted from sturdy stoneware with a glossy finish and comes in either brown and white or black, featuring a classic round shape that feels comfortable in your hand. The generous 18-ounce capacity is perfect for coffee, tea, or even hot cocoa on chilly mornings. Their timeless design makes them a charming addition to any kitchen decor. These mugs are both microwave and dishwasher safe for your convenience. With two assorted 18oz mugs in every set, you'll have the perfect pair for sharing coffee moments or indulging in a generous cup all to yourself. Whether you're starting your day or winding down, these mugs offer the ideal blend of style and practicality. They also make a thoughtful gift for any coffee lover in your life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.