Zoro Homepage

Convection Heater, 30,000 - 80,000 BTU

  • Mfr # MH80CVX

  • Zoro # G6237368


original price: $151.99
3% off
new price: $145.99
/ea
Free Shipping & Returns

Key Features

BtuH Output
30000-80000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MH80CVX
Zoro #
G6237368
UPC #
-
Country of Origin
China

Details

BtuH Output
30000-80000
Item
Convection Heater,30,000 - 80,000 BTU

Description

Convection Heater,30,000 - 80,000 BTU

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.