Shop MR. HEATER
Create Account
Electric Wall Heater, 12.5 A, 120 V, 1500 W, 5118 Btu/hr BTU
- Mfr # F236330
- Zoro # G425004123
product price:Â
$
292.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F236330
- Zoro #
- G425004123
- UPC #
- 89301994911
- Country of Origin
- China
Description
Mr. Heater Electric Wall Heater, 120 V, 12.5 A, Wattage Rating: 1500 W, BTU Rating: 5118 Btu/hr, Heating Area: 127.5 sq-ft, Heater Type: Forced Air, Thermostat Type: Adjustable, Automatic Shut-Off: Yes, Black/Gray, Installation Type: Screw, Dimensions: 5.9 in W x 20.47 in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.