This item is Discontinued.

Mr. Heater High Intensity Workshop Heater, Liquid Propane, 40,000 BtuH, 35-1/2" L F272700

High Intensity Workshop Heater, Liquid Propane, 40,000 BtuH, 35-1/2" L (Discontinued)

  • Mfr # F272700
  • Zoro # G9558879
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F272700
Zoro #
G9558879
UPC #
89301727007
Country of Origin
China

Dimensions

Width
12-1/2"
Length
35-1/2"

Details

Gas Type
Liquid Propane
BtuH Output
40,000
Includes
Thermostat; Brackets; Hardware
Ignition Type
Match Light
Item
High Intensity Workshop Heater

Description

High Intensity Workshop Heater,40000 Btu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.