Zoro Homepage

Propane, Match Lit, 11.6 in Wx 16.8 in L

  • Mfr # F242540

  • Zoro # G100540526


product price: $93.15
/ea
Free Shipping & Returns

Key Features

Gas Type
Propane
Width
11.6 in
Length
16.8 in
Ignition Type
Match Lit
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F242540
Zoro #
G100540526
UPC #
89301000629
Country of Origin
China

Dimensions

Width
11.6 in
Length
16.8 in
Min. Cylinder Size
20 lbs

Details

Gas Type
Propane
Ignition Type
Match Lit
Material
Stainless Steel
Features
High Limit Safety Shut-off

Description

The Mr. Heater 540 degree. Heater 30,000 – 45,000 BTU. Liquid Propane. Tank Top heater with soft nose. POL is the perfect solution for a variety of outdoor heating applications. This heater is constructed with an adjustable 360 degree burner head that swivels up to 180 degree.


  • • Multi-directional bracket
  • • Easy to light due to the push button TE valve
  • • Safety shut-off tip over switch you peace of mind
  • • High quality stainless steel components bring you longer lasting durability and the standard tip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.